missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Petri Dishes



Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.
Brand: Corning™ BP63-10
181.75 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.
Sterile product features a double outer bag with traceability. For optimal surface monitoring.- Three vents
- Crystal Polystyrene
- Optimal flatness
- Manufactured in class 100

Specifications
Contact dish | |
Polystyrene | |
Sterile | |
Optimized for surface viewing | |
65 x 14.5 mm | |
65 mm |
Gridded | |
Round | |
1 | |
3 | |
14.5 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
883156 | Certificate of Compliance | 13/08/2024 | BP63-10 |
868310 | Certificate of Compliance | 09/01/2024 | BP63-10 |
863543 | Certificate of Compliance | 15/09/2023 | BP63-10 |
854233 | Certificate of Compliance | 19/06/2023 | BP63-10 |
835036 | Certificate of Compliance | 10/03/2023 | BP63-10 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Petri Dishes > Contact Dish, 65 x 15mm
Spot an opportunity for improvement?Share a Content Correction