missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Petri Dishes

Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.
Brand: Corning™ BP124-04
118.74 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
Optimized for automation. Gosselin™ Petri Dishes are manufactured from crystal polystyrene.
- Crystal polystyrene
- Optimal flatness
- Manufactured in class 100
- Easy opening

Specifications
Transparent | |
Square | |
1 | |
4 | |
15.8 mm |
Polystyrene | |
Sterile or Aseptic | |
Regular | |
120.5 x 15.8 mm | |
120.5 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
921261 | Certificate of Compliance | 10/03/2025 | BP124-04 |
920072 | Certificate of Compliance | 03/03/2025 | BP124-04 |
917610 | Certificate of Compliance | 31/01/2025 | BP124-04 |
917609 | Certificate of Compliance | 17/01/2025 | BP124-04 |
915761 | Certificate of Compliance | 15/01/2025 | BP124-04 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Petri Dishes > Square; 120x120mm
Spot an opportunity for improvement?Share a Content Correction