missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polypropylene 10mL Round-Base Tubes
Manufactured from polypropylene. Gosselin™ Polypropylene 10mL Round-Base Tubes stoppers are sold separately.
Brand: Gosselin TR95-03
This item is not returnable.
View return policy
Description
- Natural polypropylene
- Nominal capacity of 10 ML
- Certified compliant with EC N°1935/2004, ISO 11137 : Nil
- Without stopper/cap

Specifications
CE, IVD, ISO 11137 | |
LDPE | |
10 mL | |
Single-use | |
250BG | |
No | |
Autoclavable | |
Straight Cap |
Red | |
Natural | |
Polypropylene | |
For clinical, dairy, environment, industries, microbiology | |
1000 Carton | |
Sterile | |
15.4 mm | |
Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction