missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Polypropylene 10mL Round-Base Tubes

Manufactured from polypropylene. Gosselin™ Polypropylene 10mL Round-Base Tubes stoppers are sold separately.

Brand:  Gosselin TR95-04

 View more versions of this product

Product Code. 11773294

  • 212.78 € / Pack of 1000
Estimated Shipment: 27-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Natural polypropylene 
  • Nominal capacity of 10 ML
  • Certified compliant with EC N°1935/2004, ISO 11137 : Nil
  • Without stopper/cap
TRUSTED_SUSTAINABILITY
Specifications

Specifications

CE, IVD, ISO 11137
LDPE
10 mL
For clinical, dairy, environment, industries, microbiology
1000 Carton
Sterile
Wing Cap
Red
Natural
Polypropylene
250BG
No
15.4 mm
Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers