missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Round-Base Tubes, PP

Gosselin™ Round-Base Tubes, PP are round-bottomed, polypropylene tubes compatible with automation systems and centrifugation.

Brand:  Gosselin™ TL40-01

Product Code. 11713304

  • 191.53 € / Pack of 6000
Estimated Shipment: 09-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Durable polypropylene construction
  • Round-bottom shape
  • Compatible with automation systems
  • Compatible with centrifugation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10.9 mm
Autoclavable
Round
6000
Sterile
Tube
2 mL
Polypropylene
1500
42.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Round-Base Tubes, PP > Material: Polypropylene

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.