missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Containers with Hinged Cap
Provides safe and secure storage, with optimized volume for milk sampling. Gosselin™ Straight Containers with Hinged Cap are manufactured from either clear or blue polystyrene.
102.87 € - 178.65 €
Specifications
Product Type | Container |
---|---|
Closure Included | Yes |
Material | Polypropylene |
Shape | Straight, Cylindrical |
Sterility | Non-sterile |
Product Code | Brand | Color | Sterility | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Capacity (Metric) | Price | Quantity & Availability | |||
12622135
|
Gosselin™
FL300-02 |
Blue | Non-sterile | 300 mL |
178.65 €
Pack of 240 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11793144
|
Gosselin™
FL300-01 |
Natural | Non-sterile | 300 mL |
174.06 €
Pack of 240 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11713154
|
Gosselin™
FL52-01 |
Natural | Non-sterile | 45 mL | |||||
11723154
|
Gosselin™
FL60-01 |
Natural | Non-sterile | 50 mL |
148.00 €
Pack of 650 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12672125
|
Gosselin™
FL60-05 |
Blue | Non-sterile | 50 mL |
155.69 €
Pack of 650 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11743154
|
Gosselin™
FL100-01 |
Natural | Non-sterile | 90 mL |
102.87 €
Pack of 350 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11753154
|
Gosselin™
FL100-04 |
Blue | Non-sterile | 90 mL |
111.14 €
Pack of 350 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Shock resistant
- Auto-stable hinged cap
- With or without writing area
Specifications
Container | |
Polypropylene | |
Non-sterile | |
Hinged Cap |
Yes | |
Straight, Cylindrical | |
EC N°1935/2004 |