missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Serological Graduated Pipettes
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Quantity:
1000 Pack
1500 Pack
2000 Pack
400 Pack
4000 Pack
800 Pack
Unit Size:
Pack of 1000
Pack of 1500
Pack of 2000
Pack of 400
Pack of 4000
Pack of 800
Description
- Single piece construction
- Color-coded hydrophobic plug
- Nonpyrogenic, noncytotoxic and nonhaemolytic
Specifications
Specifications
| Material | Polystyrene |
| For Use With (Application) | For dairy, environment, industries, microbiology |
| Graduated | Yes |
| Quantity | 1500 Pack |
| Volume (Metric) | 5 mL |
| Length (Metric) | 294 mm |
| Type | Graduated Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction