missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Round-Bottom Petri Dish
Optimized for automation
251.66 € - 254.20 €
Specifications
Gridded | Gridded |
---|---|
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Type | Cell Culture Petri Dish |
Description
- 65 x 14.5 mm (D x H)
- 0/3/4 vents
- Crystal Polystyrene (PS)
- Optimal flatness
- Grip lid
- Molded grid 10x10 mm
Specifications
Gridded | |
Round | |
Cell Culture Petri Dish | |
720/Cs. | |
14.5 mm |
Polystyrene | |
Sterile | |
1 | |
20/Pk. | |
65 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title