missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Round HDPE Bottle

Product Code. 12337397
Click to view available options
Capacity (Metric):
250 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Applications: Environmental and Water Testing, Food and Beverage Testing, Pharmaceutical Quality Control and Life Sciences

  • Break-resistant and translucent high-density polyethylene (HDPE)
  • HDPE cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
No. per Case 145/Cs.
Sterility Sterile
Closure Color White
Closure Size 37 mm
Closure Type Cap with Seal
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.