missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Bottle, 2.5 L, Graduated
Click to view available options
Color:
Amber
Clear
Sterility:
Non-sterile
Sterile
Includes:
Carrying Handle
No Handle
Description
Corning™ Gosselin™ Square bottles are made of break-resistant and high-density polyethylene (HDPE).
Specifications
Specifications
Capacity (Metric) | 2.5 L |
Color | Clear |
Includes | No Handle |
No. per Case | 35/Cs. |
Sterility | Sterile |
Closure Color | White |
Graduated | Yes |
Product Type | Square Bottle |
Closure Size | 77 mm |
Closure Type | Screw Cap with Wad |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction