missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Gosselin™ Square HDPE Bottle, Graduated, 2 L
Click to view available options
Capacity (Metric):
2 L
Description
Corning™ Gosselin™ Square bottles are made of break-resistant and high-density polyethylene (HDPE).
Specifications
Specifications
Capacity (Metric) | 2 L |
Description | Assembled |
Material | HDPE |
No. per Case | 50/Cs. |
Closure Color | Red |
Graduated | Yes |
Closure Size | 73 mm |
Closure Type | With Wad |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction