missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polypropylene Screw Cap Dipper With Removable Handle, Blue, Sterile
GREENER_CHOICE

Product Code. p-4429401
Click to view available options
Capacity (Metric):
40 mL
90 mL
125 mL
180 mL
Height (English):
10.82 in.
11.41 in.
12 in.
Height (Metric):
27.5 cm
29 cm
30.5 cm
Unit Size:
Pack of 100
Pack of 150
Pack of 250
This item is not returnable. View return policy

Product Code. 11773154

Brand: Corning™ TAFL101

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Quality sampling tools for secure sample retrieval and shipment

  • Polypropylene blue containers
  • Removable handle
  • Shock resistant, Leakproof
  • No cross contamination risks
  • Traceability information on each bag
  • Packaged individually in tamper evident single zipped bags

TRUSTED_SUSTAINABILITY

Specifications

Product Type Dipper
Material Polypropylene
Includes Removable handle
Capacity (English) 3.04 oz.
Capacity (Metric) 90 mL
Sterility Sterile
Color Blue
Certifications/Compliance EC N 1935/2004, ISO 11137
For Use With (Application) Quality sampling tools for secure sample retrieval and shipment
Diameter (English) Outer 1.69 in.
Diameter (Metric) Outer 4.3 cm
Height (English) 11.41 in.
Height (Metric) 29 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.