Learn More
Corning™ Sterile Polypropylene Straight Containers with Polyethylene Caps
Quality sampling tools for secure sample retrieval and shipment
Brand: Corning™ TP53-003
Description
- Injection molded polypropylene
- Leakproof polyethylene screw cap
- Assured Sterile 10-3

Specifications
180 mL | |
Clear | |
Sterile | |
102 mm | |
52 mm |
6.08 oz. | |
Polypropylene | |
Red | |
Polyethylene | |
Leakproof Screw Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.