missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Straw Pipets, Polypropylene, Sterile
GREENER_CHOICE

Product Code. 11962785
Click to view available options
Volume (Metric):
1 mL
2.2 mL
5 mL
Length (Metric):
7.3 cm
19 cm
24 cm
Packaging Type:
10/Bag
100/Bag
25/Bag
40 Bags/25 Units
50/Bag
Quantity:
100/Bag
1000
3600/Cs.
6000/Cs.
Unit Size:
Pack of 1000
Pack of 12000
Pack of 3600
Pack of 6000
This item is not returnable. View return policy

Product Code. 11962785

Brand: Corning™ EPI1B05

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Decrease cross contamination risks using disposable pipets

  • Polypropylene straw pipet
  • Packed in tamper evident ZIP bags
  • For liquid sampling
  • Universal size
TRUSTED_SUSTAINABILITY

Specifications

Description Sterility: SAL 10-3
Material Polypropylene
Sterility Sterile
Quantity 100/Bag
Packaging Type 100/Bag
Volume (Metric) 1 mL
Length (Metric) 19 cm
Type Straw Pipet
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.