missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Straw Pipets, Polypropylene, Sterile

Click to view available options
Volume (Metric):
1 mL
2.2 mL
5 mL
Length (Metric):
7.3 cm
19 cm
24 cm
Packaging Type:
10/Bag
100/Bag
25/Bag
40 Bags/25 Units
50/Bag
Quantity:
100/Bag
1000
3600/Cs.
6000/Cs.
Unit Size:
Pack of 1000
Pack of 12000
Pack of 3600
Pack of 6000
Description
- Product traceability on each bag
- Sterile 10-3
- Packaged individually in tamper evident single zip bags
Specifications
Specifications
| Material | Polypropylene |
| Sterility | Sterile |
| Quantity | 3600/Cs. |
| Packaging Type | 10/Bag |
| Volume (Metric) | 5 mL |
| Length (Metric) | 7.3 cm |
| Type | Straw Pipet |
| Disposable | Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction