missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Water Sampling Square HDPE Bottle
Click to view available options
500 mL, Graduated, No Sodium Thiosulfate, 37 mm White Cap with Wad, Sterile, 100/Case
Description
- Break-resistant polyethylene terephthalate (PET)
- Molded graduations
- Leak-proof tamper-evident HDPE screw caps
- Available with or without sodium thiosulfate
- Traceable labels
- Large openings minimize risk of contamination
- Film-packed or individually bagged
Specifications
Specifications
Capacity (Metric) | 500 mL |
Includes | No Sodium Thiosulfate |
Material | HDPE |
No. per Case | 100/Cs. |
Sterility | Sterile |
Closure Color | White |
Graduated | Yes |
Shape | Square |
Closure Size | 37 mm |
Closure Type | Screw Cap with Wad |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction