missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Polypropylene Pots
Provides safe and secure general storage in the laboratory. Gosselin™ Polypropylene Pots are manufactured from white-colored polypropylene plastic.
Brand: Gosselin™ PR1050-01
This item is not returnable.
View return policy
Description
- Nonsterile
- Highly shock resistant
- With polypropylene screw cap

Specifications
Container | |
Polypropylene | |
Non-sterile | |
CE, IVD, EC N°1935/2004, ISO 11137 | |
Screw Cap | |
101 mm | |
White Polypropylene double closure screw cap |
Yes | |
Straight, Cylindrical | |
1000 mL | |
White | |
White | |
130 mm | |
80/Cs. |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Polypropylene Pots > Not sterile; Capacity: 1000mL
Spot an opportunity for improvement?Share a Content Correction