missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ GP Laboratory Overhead Mixer

Product Code. 17771959 Shop All Cole-Parmer Products
Click to view available options
Speed:
40 to 4000 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17771959

Brand: Cole-Parmer™ 5500800

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mixer designed for reliability and durability.

  • Ideal for light-duty mixing of water-like fluids
  • Brushed DC motor with integrated overload protection
  • Durable, no wear parts that require user service
  • IP44 rated per IEC 60529
  • User-replaceable keyless chuck

Cole-Parmer GP laboratory mixer ensures accurate, dependable motor speed control with soft-start feature and smooth, gradual adjustment to the speed setting. Constant speed is maintained electronically via automatic compensation for changes in load torque demands at both high and low speeds. Built-in motor current compensation minimizes speed drift with changes in load. Motor current limiting protects the system in case of a locked rotor condition. Output circuit protection protects against inadvertent output shorting. The mixer rotates at 40 to 4000 rpm with a maximum torque of 9.5 in. per oz. The speed control knob is used to turn on and set the speed of the mixer motor and provides a 100:1 adjustment range. The LED indicates the mixer is powered on when it is green. When it flashes, it indicates a limit condition has been reached, such as an overtemperature or over-current situation.

Specifications

Speed 40 to 4000 rpm
Capacity 38 L
Voltage 120/230 V
Diameter (Metric) Shaft 10 mm
Height (English) 4.1 in.
Height (Metric) 104 mm
Length (English) 3.3 in.
Length (Metric) 84 mm
Frequency 50/60 Hz
Horsepower 1/50
Description GP Mixer Set
Includes Mixer Motor with Integrated Controller and 6 ft. Cable, 12 x 3/8 in. Stainless Steel Shaft, 1.5 in. Stainless Steel Propeller, Mounting Rod, and Power Cable.
Material Painted or Anodized Aluminum, Plastic, and Vinyl
Motor Type Brushed DC Motor
Torque 7 in. per oz.
Viscosity 100 cps Max
Show More Show Less
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt