missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Grade 25 Sapphire Spheres, Dia.: 3.5mm

88.20 € - 1050.00 €

Specifications

Product Type Sapphire Sphere
Diameter (Metric) 3.5 mm
Grade Grade 25
View More Specs

Products 3
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
11395999
View Documents
Thermo Scientific™
042060.KM
25 Pieces This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15461757
View Documents
Thermo Scientific™
042060.KJ
5 Pieces
88.20 €
Pack of 5
Estimated Shipment: 14-01-2025
to see stock.
Add to basket
 
11306009
View Documents
Thermo Scientific™
042060.KN
100 Pieces This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

Specifications

Specifications

Sapphire Sphere
3.5 mm
Grade 25
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.