missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Grade 25 Sapphire Spheres, Dia.: 4mm

38.00 € - 649.23 €

Specifications

Product Type Sapphire Sphere
Diameter (Metric) 4 mm
Grade Grade 25
View More Specs

Products 3
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
11375999
View Documents
Thermo Scientific Chemicals
042059.KH
2 Pieces This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11385999
View Documents
Thermo Scientific Chemicals
042059.KK
10 Pieces
148.74 €
Pack of 10
Estimated Shipment: 02-01-2025
to see stock.
Add to basket
 
11389717
View Documents
Thermo Scientific Chemicals
042059.KD
50 Pieces
649.23 €
Pack of 50
Estimated Shipment: 02-01-2025
to see stock.
Add to basket
 
Description

Description

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Specifications

Sapphire Sphere
4 mm
Grade 25
Videos
SDS
Documents

Documents

Product Certifications

RUO – Research Use Only