missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 480F Silicon Impregnated Phase Separator Papers

Product Code. 10108731 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
90 mm
125 mm
150 mm
185 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10108731

Brand: Sartorius™ FT4602150

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Impregnated with stabilized silicon makes it hydrophobic. Sartorius™ Grade 480F Silicon Impregnated Phase Separator Papers eliminates the need to use separating funnels.

  • Retains water allowing solvents to flow through
  • Flow stops automatically when the entire solvent has passed through

Applications:

  • Filtration of organic solvents that have been contaminated with water to separate the aqueous from the organic phase
  • Filtration of extracting solvents in clinical or medical labs
  • Separation of emulsions that are formed during the extraction of aqueous plant or drug solutions
TRUSTED_SUSTAINABILITY

Specifications

Format Folded
Material Silicon-impregnated Paper
For Use With (Application) Special paper separates aqueous from organic phases
Grade 480F
Quantity 100/Pk.
Thickness (Metric) 0.19 mm
Type Qualitative Filter Paper
Diameter (Metric) 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.