missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 604 Surface Protection Paper
Shop All Fisherbrand Products
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W):
50 m x 46 cm
50 m x 6 cm
520 x 420 mm
570 x 460 mm
Packaging Type:
Roll
Sheet
missing translation for 'unitSize'
Each
Pack of 100
Description
- Available in sheet or roll form
- Polyethylene backed 125g/m2 absorbent paper quickly soaks up spills and prevents flow through to work surface
Specifications
Specifications
| Product Type | Surface Protection Paper |
| Material | Grade 604 Paper |
| Length (Metric) | 50 m |
| Width (Metric) | 0.46 m |
| Dimensions (L x W) | 50 m x 46 cm |
| Backing Material | Polyethylene |
| Color | White |
| Thickness | 0.25mm |
| Quantity | 1 roll |
| Packaging Type | Roll |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction