missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 606 Surface Protection Paper

Used as absorbent paper for bench protection. Fisherbrand™ Grade 606 Surface Protection Paper is white ultra-absorbent paper with one-side PE coating.

Brand:  Fisherbrand™ 0606R00022

 View more versions of this product

Product Code. 11730005

  • 268.00 € / Each
Estimated Shipment: 06-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Applications:
  • Absorption capacity: 200g/m2
  • Protects laboratory benches against acids, toxic, corrosive and radioactive fluids, glass impacts
  • Aids recovery of valuable material like precious metals
  • Protection and laying out of animals cages
Specifications

Specifications

Surface Protection Paper
200 mL/m2
0.6 m
White
1RL
Paper
50 m
Polyethylene
Protection of laboratory benches against Acids, toxic, corrosive and radioactive fluids, impacts
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Grade 606 Surface Protection Paper > 50L x 0.6mW

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.