missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 7 Cellulose Fiber and Cotton Linter Extraction Thimble
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inside:
16 mm
19 mm
22 mm
25 mm
26 mm
27 mm
28 mm
30 mm
33 mm
34 mm
35 mm
37 mm
41 mm
43 mm
58 mm
70 mm
80 mm
Length (Metric):
40 mm
60 mm
80 mm
90 mm
94 mm
100 mm
118 mm
120 mm
123 mm
130 mm
150 mm
170 mm
200 mm
240 mm
250 mm
Unit Size:
Pack of 25
Description
- 100% High pure cotton linters fibers
- Neutral and fat free
- High mechanical strength
- Excellent retention capacity
Applications:
- Extraction of sulphur
- Extraction of the content of free lipids in food
- Determination of dust and tar in industrial air and gases
- Lacquer, binder analysis in paint colours
- Control of emission smokes in industrial chimneys
- Gravimetric analysis of dust in gases
Specifications
Specifications
| Diameter (Metric) Inside | 70 mm |
| Material | High Purity Cellulose Fibers and Cotton Linters |
| For Use With (Application) | Extraction of Sulfur in gaseous masses, determination of dust and tar in industrial air and gases |
| Grade | 7 |
| For Use With (Equipment) | Suitable for all extractors systems |
| Length (Metric) | 240 mm |
| Product Type | Extraction Thimble |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction