missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 912 Universal Test Paper

Product Code. 11930695 Shop All Fisherbrand Products
Click to view available options
Type:
Blue Litmus Paper
KI Starched Paper
Neutral Litmus Paper
Red Litmus Paper
Color Indicator:
Blue
Purple
Red
White
Dimensions (L x W):
5 m x 10 mm
5 m x 7 mm
60 x 10 mm
Format:
Roll
Tube
Unit Size:
Each
Pack of 200
Pack of 4
This item is not returnable. View return policy

Product Code. 11930695

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used for general analysis.

  • General control of acid or alkaline reactions

Color:

  • Litmus Blue: Blue to red
  • Litmus neutral: Purple to blue/red
  • Litmus red: Red to blue

Applications:

  • Rapid determination of pH value in industrial applications
  • General analysis in school
  • Used in formation

Specifications

Color Indicator Purple
Format Roll
For Use With (Application) Rapid determination of pH value in industrial applications, general analysis in school, formation
Quantity 1 Roll
Type Neutral Litmus Paper
Dimensions (L x W) 5 m x 10 mm
Length (Metric) 5 m
Width (Metric) 10 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.