missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Graduated Bottle

The Graduated Bottle has a specific design with a rectangular base for easy storage.

Brand:  KARTELL 0047900

Product Code. 10171573

  • 160.00 € / Pack of 52
Estimated Shipment: 30-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Specific design with rectangular base thought for easy storage of the bottles on the shelves and for enhanced stability when in use; the ergonomic design of the handgrip allows easy pouring.
  • Screw capped and graduated up to 2000 mL.
  • CE IVDR product
Specifications

Specifications

Urine Bottle
Yes
Non-sterile
2 L
Reusable
HDPE
0.53 gal.