missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Graduated Conical Test Tube with Screw Cap
Material is durable and can handle high centrifuge speeds, allowing for a greater range of lab use. Kartell™ Graduated Conical Test Tube with Screw Cap permits secure storing, preparation, and tranfering.
Brand: Kartell™ 8400200
This item is not returnable.
View return policy
Description
- Supplied with tight screw cap
- Has a RCF X g of 5000
- Withstands temperatures up to -80°C
Specifications
CE IVD | |
Polypropylene | |
Conical | |
115 mm | |
30 mm |
Blue | |
Crystal Clear | |
50 mL | |
Polypropylene | |
Screw Cap |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Graduated Conical Test Tube with Screw Cap > Capacity: 50 mL; Blue Closure
Spot an opportunity for improvement?Share a Content Correction