missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Demeter Pipettes
Click to view available options
Volume (Metric):
1, 2, 2.1, 2.2 mL
Unit Size:
Pack of 25
Description
- With blue graduation
- Acc. to DIN 12 838 and 12 839
Specifications
Specifications
| For Use With (Application) | For dilution after demeter |
| Graduated | Yes |
| Graduation Color | Blue |
| Quantity | 25 Pack |
| Volume (Metric) | 1, 2, 2.1, 2.2 mL |
| Length (Metric) | 250 ±5 mm |
| Type | Graduated Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction