missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gravity Convection Oven

General purpose oven for basic drying and heating applications.

Brand:  Fisherbrand™ 50155069

2447.21 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15825911

  • 3655.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal for basic drying or heating applications
  • Maximum temperature 250°C
  • Over-temperature protection
  • Manually adjustable damper for increased air circulation
  • Digital controller
  • Stainless steel interior
  • Two year parts and labor warranty
  • CE marked
  • Two wire shelves included as standard
  • Extra shelves also available separately
  • Energy consumption: 261 w
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Stainless Steel
105 L
Digital
25 kg
CEE7/7 plug for EU and BS1363/A for UK
±5°C at 150°C
414 x 438 x 580 mm
48 kg
1400 w
Gravity
50°C to 250°C
Stainless Steel
2
±0.4°C at 150°C
2 Years (parts and labor)
565 x 640 x 820 mm
230 V 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers