missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Ultra Pure Straight Plug Stoppers
Provides for extremely high chemical purity and low gas permeability. Wheaton™ Ultra Pure Straight Plug Stoppers are manufactured from an ultra pure bromobutyl formulation.
Brand: Wheaton™ 700006G
253.06 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Autoclavable
- Low level of extractables
- Free of latex, nitrosamines and 2-MCBT (2-mercaptobenzothiazole)
- Compatible with applications such as Water for Injection (WFI) where rubber extractables can cause problems

Specifications
Smooth finish | |
To fit 20mm neck finish, for pharmaceutical use | |
Gray | |
Stopper (2 holes) |
20mm | |
1000/Pk. | |
Butyl Rubber |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wheaton™ Ultra Pure Straight Plug Stoppers > Diameter: 20mm
Spot an opportunity for improvement?Share a Content Correction