missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gray Coated Tyvek Equipment Cover, with Elastic
Gray Tyvek GMP covers block UV light, which can damage light sensitive biotech products.
4985.00 € - 5500.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | COC |
Closure Type | Elastic |
Color | Gray |
Material | Tyvek |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17728237
|
Keystone Cleanroom Products
COV-GTVK-524048 |
132 x 102 cm (52 x 40 in.) |
5500.00 €
Pack of 50 |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
17786889
|
Keystone Cleanroom Products
COV-GTVK-482828E |
122 x 71 cm (48 x 28 in.) |
4985.00 €
Pack of 50 |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
Description
- Manufactured and packaged in a controlled cleanroom environment
- Packaged 1 per labeled poly bag with Lot # and DOM
- Blocks UV Light
- Reduces labor costs
- Simplifies the conformance to SOP's
- Tear and puncture resistant
- Hydrophobic
- Lint-free
- Certificates of Conformance sent with each shipment
Specifications
Autoclavable | |
Elastic | |
Tyvek | |
7.4 mil |
COC | |
Gray | |
0.19 mm |