missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Grid Filter Set
Grid Filter Set, G1 acc. To EN 779
98.20 € - 104.00 €
Specifications
Certifications/Compliance | EN 12469, NSF/ANSI 49 |
---|---|
Product Type | Grid Filter |
Model | 50076921 |
Filter Type | G1 acc. To EN 779 |
Includes | 5 Pc. |
Product Code | Brand | Width (Metric) Exterior | Width (Metric) Interior | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Exterior | Width (Metric) Interior | Price | Quantity & Availability | ||||
10404685
|
Thermo Scientific™
50076846 |
1.2 m | 0.9 m |
98.20 €
Pack of 5 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11881691
|
Thermo Scientific™
50076921 |
1.8 m | 1.5 m |
104.00 €
Pack of 5 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Grid Filter Set, G1 acc. To EN 779
- Grid Filter Set, G1 acc. To EN 779
- For Herasafe KSP/Maxisafe 2020 and Herasafe KS/Safe 2020 Biological Safety Cabinets.
Specifications
EN 12469, NSF/ANSI 49 | |
50076921 | |
5 Pc. |
Grid Filter | |
G1 acc. To EN 779 | |
Herasafe KSP/Maxisafe 2020 and Herasafe KS/Safe 2020 Biological Safety Cabinets |