missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Grip Seal Bags
Pack of 1000 Grip Seal Bags
Specifications
Autoclavable | Not Autoclavable |
---|---|
Disposable | Single-use |
For Use With (Application) | Sample Transport |
Sterility | Sterile |
Film Description | LDPE |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
16655482
|
Microspec™
W5 |
2 x 9 in. |
N/A
|
N/A | |||||
16665482
|
Microspec™
W6 |
3 x 7.5 in. |
N/A
|
N/A | |||||
16675482
|
Microspec™
W7 |
6 x 9 in. |
N/A
|
N/A
|
|||||
16685482
|
Microspec™
W8 |
7.5 x 7.5 in. |
N/A
|
N/A | |||||
Description
- Grip Seal Bag
- Sterile
- Pack of 1000
Specifications
Not Autoclavable | |
Sample Transport | |
LDPE | |
100 |
Single-use | |
Sterile | |
1000 | |
EtO |