missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ GT Plus 6000 Ultra Zero Air Generator
This generator produces a continuous supply of dry, ultra zero grade air.
Brand: Schmidlin™ DB-NGT1500-EU
Additional Details : Weight : 9.50000kg
Description
- Increase efficiency and improve safety and performance
- On-demand supply 24/7
- Purity: Free from THC, CO CO2, O3, NOx and SOx
- Pressure: 4.5 to 10 barg (65 to 145 psig)
- Proprietary platinum catalyst technology
- Flow capacity to match your specific instrument demands
- Meets and exceeds requirements for the most demanding analyzers
Specifications
23 cm | |
41 cm | |
3.5 to 9 bar | |
55 cm | |
110/120 V at 60 Hz, 220/240 V at 50 Hz | |
220 W |
1500 mL/min. | |
35°C | |
21.6 in. | |
Inlet: 1/4 in., Outlet: 1/8 in. | |
<0.1 ppm |