missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva GV050 Replacement Erlenmeyer Flask
This Erlenmeyer Flask is a replacement part for Whatman™ GV 050 Series Vacuum Filtration Manifolds.
Brand: Cytiva 10442203
173.08 EUR valid until 2024-12-31
Use promo code "21631" to get your promotional price.
This item is not returnable.
View return policy
Description
- Description: Replacement Part for GV 050 Series Glass Vacuum Filtration Manifolds
- For Use With (Application): Vacuum Filtration
Specifications
Autoclavable | |
Reusable | |
Borosilicate Glass | |
Vacuum Filtration | |
1 Ea. | |
Erlenmeyer Flask |
Erlenmeyer Flask (NS29) | |
Whatman GV050/2 Glass Vacuum Filter Holder | |
Non-sterile | |
GV050/2/08 | |
GV050 | |
1000 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction