Learn More
H-B Instrument™ Durac™ Baume Plastic Plain Form Hydrometers
Safety and quality protection in one instrument!
138.00 € - 147.00 €
Specifications
Type | Hydrometer |
---|---|
Accuracy | ±0.2deg. |
Increments | 0.2° |
Certifications/Compliance | Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility. Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. |
Length (Metric) | 255 mm |
Alert:
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.
Product Code | Brand | Baume Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Baume Range | Price | Quantity & Availability | |||||
17410244
|
H-B Instrument™
B61800-0700 |
0 to 12° |
138.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17420244
|
H-B Instrument™
B61800-0800 |
9 to 21° |
138.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17430244
|
H-B Instrument™
B61800-0900 |
19 to 31° |
147.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Safety and quality protection in one instrument!
- Available in models measuring Baume of syrups and liquids heavier than water in various ranges from 0° to 31°
- Made from optical quality polycarbonate material
- Durable and shatterproof
- Made in USA
- Easy to read black scale on yellow back helps avoid eye fatigue
- 255mm (10 in.) long
- Lead free ballast
- Individually serialized
- Temperature standardization of 15°C (60°F)
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Specifications
Hydrometer | |
0.2° | |
255 mm | |
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
±0.2deg. | |
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility. Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. | |
Lead Free |