Learn More
H-B Instrument™ Durac™ Specific Gravity/Relative Density Plastic Plain Form Hydrometers
Shatterproof polycarbonate prevents contamination
122.68 € - 151.56 €
Specifications
Accuracy | ±0.002 |
---|---|
Increments | 0.002 |
Certifications/Compliance | Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. |
Length (Metric) | 300 mm |
For Use With (Application) | Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
Alert:
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Price | Quantity & Availability | |||||
12095445
|
H-B Instrument™
B61800-0300 |
1.200 to 1.420 |
122.68 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
15487154
|
H-B Instrument™
B61800-0400 |
1.400 to 1.620 |
151.56 €
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
17400244
|
H-B Instrument™
B61800-0100 |
0.920 to 1.080 |
135.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15364679
|
H-B Instrument™
B61800-0200 |
1.050 to 1.220 |
122.68 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
Description
Shatterproof polycarbonate prevents contamination
- Made from optical quality polycarbonate material
- Durable and shatterproof
- Made in USA
- Available in models measuring specific gravity/relative density (g/cm3) of a variety of liquids in various ranges from 1.0 to 1.620
- Easy to read black scale on yellow back to help avoid eye fatigue
- 300mm (12 in.) long
- Lead free ballast
- Individually serialized
- Temperature standardization: 15°C (60°C)
Applications:
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.
Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Specifications
±0.002 | |
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. | |
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
0.002 | |
300 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.