missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ FRIO-Temp™ Precision Liquid-in-Glass Verification Thermometers
GREENER_CHOICE

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.

Brand:  H-B Instrument™ B61004-0300

 View more versions of this product

Product Code. 13039162

  • 75.70 € / Each
Estimated Shipment: 30-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.

Each item features a fluoropolymer coating for safety, individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS.

Tested and calibrated in triple-accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment who calibration is traceable to NIST and DAkkS.

Certifications

NIST, DAkkS

Services

Five-year limited. See hbinstrument.com/conditions.php for details.

Specifications

Specifications

ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB
Precision
135 mm
Enviro-Safe™ Liquid
1°C
-30°C to +1°C
0.5°C
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
5.3 in.
Glass
Verification Thermometer
-30°C
Freezer
0.5°
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers