Learn More
Labcon H-Pette™ For Blood Smear Preparation
This dispenser makes blood slide preparation safe and easy. By not having to open the primary sample tube, you greatly reduce the risk of lab-acquired infection by minimizing aerosols and exposure to blood borne pathogens.
Brand: Labcon 7620-500-010-9
100.86 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
H-Pette™ simplifies blood smear preparation by cutting out several steps to improve efficiency, saving time and reducing wasted materials or blood samples. Using the H-Pette™ eliminates the need for sticks, capillaries, or syringes to dispense blood on the slide. No need for special training, fittings, or inserts.
- Easy delivery of blood sample to a glass slide
- Minimizes aerosols and reduces the risk of lab-acquired infections
- No special training, special fittings or inserts
- Fits all standard 13 mm and 16 mm glass or plastic blood tubes with rubber stoppers
- Polystyrene
- Not Autoclavable
- Made in USA
- Cannula tip length is 0.18 in.
Specifications
Blood Droplet Dispenser | |
Single-use | |
500 Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.