missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HABITAT Cell, Double-walled 10 L Package

The HABITAT cell package for the bioreactor HABITAT research contains a 10 L double-walled glass vessel for cell culture applications as well as the appropriate stirring drive.

Brand:  IKA™ 0010007652

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17775079

This item is not returnable. View return policy

Description

Description

Together with the separately available control tower package (e.g. HABITAT cell) you receive all necessary components for a successful cultivation. For temperature control via the double jacket we recommend one of our circulators such as the HRC 2 basic or control.

Scope of delivery

  • Stand 10
  • HA.gv.dw.10 Glass vessel, double-wall
  • HA.mt.s.10 Motor, big
  • HA.hp.s.10 Harvest pipe, straight
  • HA.ino Port for inoculation
  • HA.sp.m.10 Micro sparger, 5 μm
  • HA.cn Condenser
  • HA.ip.pi.10 3-pitched blade impeller (2 pcs.)
  • HA.s.tm.10 Temperature sensor
  • HA.s.ph.10 pH sensor
  • HA.s.do.10 DO sensor
  • HA.s.fo Foam sensor
  • HA.s.lv.10 Level sensor
  • HA.cab.dw Cable and tube set
  • HA.sf.250 Sample flask (4 pcs.)
Specifications

Specifications

10 L
Borosilicate Glass
300 x 710 x 300 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers