missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HABITAT Cell, Single-walled 5 L Package

The HABITAT cell package for the bioreactor HABITAT research contains a 5 L single-walled glass vessel for cell culture applications as well as the appropriate stirring drive.

Brand:  IKA™ 0010007650

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17755079

  • POA / Each

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Together with the separately available control tower package (e.g. HABITAT cell) you receive all necessary components for a successful cultivation.

Scope of delivery

  • Stand 5
  • HA.gv.sw.5 Glass vessel, single-wall
  • HA.mt.s.10 Motor, big
  • HA.hp.s.5 Harvest pipe, straight
  • HA.ino Port for inoculation
  • HA.sp.m.5 Micro sparger, 5 μm
  • HA.cn Condenser
  • HA.ip.pi.5 3-pitched blade impeller (2 pcs.)
  • HA.s.tm.5 Temperature sensor
  • HA.s.ph.5 pH sensor
  • HA.s.do.5 DO sensor
  • HA.s.fo Foam sensor
  • HA.s.lv.5 Level sensor
  • HA.hbl.5 Heating blanket
  • HA.cab.sw Cable and tube set
  • HA.sf.250 Sample flask (4 pcs.)
Specifications

Specifications

5 L
Borosilicate Glass
260 x 605 x 260 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.