missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Duckboard
HACCP Duckboard allows identifying storage areas by color.
19.80 €
Specifications
Length (English) | 19.7 in. |
---|---|
Length (Metric) | 500 mm |
Material | HDPE |
Type | Industrial and Commercial Matting |
Width (English) | 19.7 in. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17978471
|
Gilac™
G402009 |
Red |
19.80 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17958681
|
Gilac™
G402010 |
Blue |
19.80 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17918691
|
Gilac™
G402011 |
Green |
19.80 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17918431
|
Gilac™
G402018 |
Yellow |
19.80 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Plastic food duckboard, alveolar structure.
- Essential for identifying storage areas by color.
- Allows compliance with hygiene rules for food storage.
- High load capacity thanks to HDPE structure: general load up to 250 kg per square meter.
- Easy to clean with a high pressure water jet or in the machine.
- Clip -in system very easy to install, easily cut with a saw for a perfect fit in its slot.
- Junction area suitable for wide surfaces equipment.
- Modular, upgradeable and durable.
- Thermal resistance suitable for temperatures in freezing chambers.
- Optimum drainage.
- Sold individually.
- 4 Plastic food duckboards = 1 square meter.
Specifications
19.7 in. | |
HDPE | |
19.7 in. |
500 mm | |
Industrial and Commercial Matting | |
500 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title