missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Flat Tray with Lid and Grid
Click to view available options
Color:
Blue
Green
White
Capacity (Metric):
3 L
8 L
Unit Size:
Each
Description
- Flat Tray, Complete package: Tray + Shelf + Lid
- Dimensions suitable for refrigerators
- Can be used as:
- defrosting trays thanks to its wide dividing grid that separates the ice water from the product being defrosted
- preparation container for products that drip ingredients tray
- containers for preserving comparison samples
- fermenting and decanting containers
- Nesting and stacking with lid
Spezifikation
Spezifikation
| Type | Food Bin |
| Material | HDPE |
| Color | White |
| Shape | Rectangular |
| Capacity (Metric) | 3 L |
| Certifications/Compliance | Food Contact Compliance |
| For Use With | Refrigerator |
| For Use With (Application) | Food Storage |
| Includes | Lid, Shelf, Tray |
| Style | Stackable |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur