missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Flat Tray
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
3 L
5 L
8 L
Color:
Blue
Green
Red
White
Yellow
missing translation for 'unitSize'
Each
Beschreibung
- Flat trays.
- Large and customisable range.
- 5 colors.
- 5 volumes.
- Can be used in a wide range of temperatures.
- Dimensions suitable for refrigerators.
- Can be used as a:
- defrosting tray thanks to its wide dividing grid that separates the ice water from the product being defrosted.
- preparation container for products that drip.
- ingredients tray.
- container for preserving comparison samples.
- Fermenting and decanting containers.
- Nesting and stacking with lid.
- Traceability management thanks (IML) injection molding.
Spezifikation
Spezifikation
| Capacity (Metric) | 8 L |
| Color | Green |
| Height (Metric) | 75 mm |
| Length (Metric) | 485 mm |
| Material | HDPE |
| Type | Dispensing Tray |
| Width (Metric) | 335 mm |
| Length (English) | 19.1 in. |
| Height (English) | 3 in. |
| Width (English) | 13.2 in. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur