Learn More
Thermo Scientific™ HAEMAFlex™ 12/16 Swinging Bucket Rotors
Maximize total blood bags per spin with the unique 16 x 500mL blood bag capacity of the Thermo Scientific™ HAEMAFlex™ 12/16 rotors for the new Thermo Scientific™ blood banking centrifuges.
14673.00 € - 19899.00 €
Specifications
Material | Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle |
---|---|
Type | Swinging Bucket Rotor |
For Use With (Equipment) | Thermo Scientific Cryofuge 8 and 16 and Sorvall BP 8 and 16 Centrifuges |
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
15620937
|
Thermo Scientific™
75003862 |
HAEMAFlex 12 Swinging Bucket Rotor | 12 x 500 mL blood bags (12 x 1000 mL), 312 x 5/7 mL blood tubes (oval buckets 75003964 required) | 4,700 rpm | 7,187 x g |
14673.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15883218
|
Thermo Scientific™
75003882 |
HAEMAFlex 16 Swinging Bucket Rotor | 16 x 500 mL blood bags (16 x 1000 mL), 416 x 5/7 mL blood tubes (oval buckets 75003964 required) | 3,900 rpm | 5,374 x g |
19899.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
For high-throughput blood processing needs, the Thermo Scientific™ HAEMAFlex™ 12 swinging bucket rotor provides 12 x 500mL capacity or upgrade your centrifuge capacity to 16 x 500mL blood bags with the Thermo Scientific™ HAEMAFlex™ 16 rotor and the same bucket selections.
The rotors HAEMFlex 12 and 16 can be equipped with adapters to spin the most common blood collection tubes, conical tubes and plates, using oval buckets (750003964).
High-throughput sample processing with the flexibility to match your current and future needs with 12 or 16 x 500mL blood bag (12 or 16 x 1000mL) capacity, utilizing the same bucket system.We also offer a range of adapters allowing the centrifugation of most common tubes and microplates, using the same rotor body and oval buckets (75003964).
These windshielded rotors feature Thermo Scientific™ Eco-Spin™ technology, providing energy savings up to 60%, based on an engineering evaluation of windshielded and non-windshielded designs of the same rotor body.
Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ functions enabling instant rotor lid opening, storage and rotor identification to save time and protects the integrity of your samples.
Rotor buckets with Thermo Scientific™ Dura-Coat™ nickel-coating are also available, providing protection against corrosion due to moisture, chemicals or alkaline solutions that otherwise can weaken the structural integrity of a metal rotor bucket.
Specifications
Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle | |
Swinging Bucket Rotor | |
Thermo Scientific Cryofuge 8 and 16 and Sorvall BP 8 and 16 Centrifuges |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.