missing translation for 'onlineSavingsMsg'
Learn More

Miele™ Half Segment Insert

Product Code. 13102290 Shop All Miele Products
Click to view available options
Depth (Metric):
445 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13102290

Brand: Miele™ 3830430

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Insert, Half
For Use With (Equipment) 105 Watch glasses, 50 – 60mm diameter, 36 supports, for upper basket, lower basket
Depth (Metric) 445 mm
Height (Metric) 35 mm
Width (Metric) 200 mm
Quantity 1 Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.