missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Halo 35 C Standalone Air Purifier Station
The Halo 35 standalone air purifier station connected air filtration system captures airborne laboratory pollutants at the source and permanently trap them in high-efficiency filters. As a standalone system completely separate from the building’s ventilation system, this air purification station is very simple to install in any space.
Brand: Erlab™ AP011E
This item is not returnable.
View return policy
Description
- Air Flow: 220 m3/hr.
- Structure is made with metallic frame anti-corrosion steel coated with 100% polyester
- Filtration module made in injected polypropylene
- Connectivity RJ45 ethernet cable connection
- Carbon filtration for gases and vapors: organic, formaldehyde, organic vapors and
- acid vapors
- Air quality performance sensors: Semiconductor for VOCs, Electro-chemical sensor for Formaldehyde, Semiconduct or Electrochemical for a wide array of pollutants
- Prefilter: Particulate filter
- Postfilter: Particulate filter
- Ceiling mounted, hung via 4 eye bolts (included)
- Operating mode 24/24hr., 7/7, Night/Day, Min/Max detection, detection value only
- Protected volume 55 m3 or a surface area of 25 m2, with a ceiling height of 2m50
- Communication interface: Simple communication by LED pulses: fan settings, usage timer, fan failure, automatic detection of air quality performance
- eGuard™ app: App for remote control to monitor HALO units, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
Specifications
Air Purification Station | |
LED | |
CE, AFNOR NF X 15-211:2009 | |
892 mm | |
303 mm | |
50 W | |
592 mm |
Polyester | |
Stainless Steel | |
35.1 in. | |
11.9 in. | |
110/230 V | |
31 kg |