missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Halo 35 P Standalone Air Purifier Station

The Halo 35 standalone air purifier station connected air filtration system captures airborne laboratory pollutants at the source and permanently trap them in high-efficiency filters. As a standalone system completely separate from the building’s ventilation system, this air purification station is very simple to install in any space.

Brand:  Erlab™ AP011A

Product Code. 17911682

  • 1084.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Air Flow: 300 m3/hr.
  • Structure is made with metallic frame anti-corrosion steel coated with 100% polyester
  • Filtration module made in aluminum
  • Connectivity RJ45 ethernet cable connection
  • Particulate filtration for powders: HEPA H14 filtration efficiency: 99.995% according to MPPS method, EN1822 standard ULPA U16 filtration efficiency: 99.99995% according to MPPS method, EN1822 standard
  • Air quality performance sensors: Timer Based
  • Particulate prefilter
  • Ceiling mounted, hung via 4 eye bolts (included)
  • Operating mode 24/24hr., 7/7, Night/Day
  • Protected volume 70 m3 or a surface area of 30 m2, with a ceiling height of 2 m50
  • Communication interface: Simple communication by LED pulses: fan settings, usage timer, fan failure, automatic detection of air quality performance
  • eGuard™ app: App for remote control to monitor HALO units, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
Specifications

Specifications

Air Purification Station
LED
CE, EN 1822:1998
892 mm
303 mm
50 W
592 mm
Polyester
Stainless Steel
35.1 in.
11.9 in.
110/230 V
31 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers