missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Syringes: Removable-Needle, RN Termination, 22 Gauge, 2 in. Needle Length

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

155.00 € - 203.00 €

Specifications

Autoclavable Autoclavable
Needle Gauge 22 G
Diameter (English) Inner Needle 0.016 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.028 in.
View More Specs

Products 5
Product Code Brand Volume (Metric) Needle Point Number Needle Point Style Price Quantity & Availability  
Product Code Brand Volume (Metric) Needle Point Number Needle Point Style Price Quantity & Availability  
10332692
View Documents
Hamilton™
81365
1 mL 3 Blunt
169.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10166370
View Documents
Hamilton™
81330
1 mL 2 Sharp, Bevel, Curved, Non-coring
155.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10343901
View Documents
Hamilton™
81430
2.5 mL 2 Sharp, Bevel, Curved, Non-coring
160.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10788921
View Documents
Hamilton™
81530
5 mL 2 Sharp, Bevel, Curved, Non-coring
203.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10088460
View Documents
Hamilton™
81630
10 mL 2 Sharp, Bevel, Curved, Non-coring
181.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

Removable Needle (RN): the needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.

Needle Point Styles

  • Style 2: Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
  • Style 3: Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 33-10

Order Info

A variety of different terminations and needle options are available in this series.

Specifications

Specifications

Autoclavable
0.016 in.
0.028 in.
Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
Gastight Syringe
239°F
50°F
Removable
22 G
0.41 mm
0.72 mm
2 in.
200 psi
115°C
Ea.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.