missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: CX Termination

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

121.00 € - 142.00 €

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Outer 0.305 in.
Diameter (Metric) Outer 7.75 mm
For Use With (Application) For dispensing volumes from 100μL up to 100mL
View More Specs

Products 3
Product Code Brand Volume (Metric) Diameter (Metric) Inner Model Price Quantity & Availability  
Product Code Brand Volume (Metric) Diameter (Metric) Inner Model Price Quantity & Availability  
10778764
View Documents
Hamilton™
81262
500 μL 3.26 mm 1750
121.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10668312
View Documents
Hamilton™
81162
250 μL 2.3 mm 1725
128.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
10665761
View Documents
Hamilton™
80962
50 μL 1.03 mm 1750
142.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • Cheminert (CX) - This termination is a -+-28 fitting designed to fit directly into instrumentation. The X-style, meaning plunger stop, on this syringe is designed to limit wear and tear on the plunger tip.

Specifications

Specifications

Autoclavable
0.305 in.
For dispensing volumes from 100μL up to 100mL
Gastight Syringe
115°C
No Needle Included
ChemSeal
Borosilicate Glass (Barrel), PTFE (Tip)
7.75 mm
Instrument plunger stop
239°F
50°F
Ea.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.